SKF

SKF High precision angular contact bearing 7030 CDGB/P4A

  • ERIKS:12174186
  • Manufacturer:7316570495911
Image 1
Save to list

€1,485.36/ pieceexcl. VAT

€1,797.29incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
35 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
4.09 kg