

€3,044.97/ pieceexcl. VAT
€3,684.41incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 70 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
€3,490.84/ pieceexcl. VAT
€4,223.92incl. VAT
Estimated delivery date - 10/11/2026