

€1,206.95/ pieceexcl. VAT
€1,460.41incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 33 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 3.36 kg |
€1,351.39/ pieceexcl. VAT
€1,635.18incl. VAT
Estimated delivery date - 10/11/2026