

€1,072.09/ pieceexcl. VAT
€1,297.23incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 33 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 3.18 kg |
€1,199.66/ pieceexcl. VAT
€1,451.59incl. VAT
Estimated delivery date - 10/11/2026