

€1,025.32/ pieceexcl. VAT
€1,240.64incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 2.09 kg |
€1,021.27/ pieceexcl. VAT
€1,235.74incl. VAT
Estimated delivery date - 10/11/2026