SKF

SKF High precision angular contact bearing 7022 ACD/P4ADGB

  • ERIKS:12174151
  • Manufacturer:7316576637124
Image 1
Save to list

€1,860.78/ pieceexcl. VAT

€2,251.54incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
56 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
3.86 kg