SKF

SKF High precision angular contact bearing 7022 ACD/P4A

  • ERIKS:24002733
  • Manufacturer:7316571062549
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Precision Angular Contact Ball Bearing
Save to list

€881.26/ pieceexcl. VAT

€1,066.32incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
28 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
1.93 kg