

€815.98/ pieceexcl. VAT
€987.34incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 1.56 kg |
€816.17/ pieceexcl. VAT
€987.57incl. VAT
Estimated delivery date - 10/11/2026