SKF

SKF High precision angular contact bearing 7021 CD/P4ADGB

  • ERIKS:12174149
  • Manufacturer:7316576636998
Image 1
Save to list

€1,722.95/ pieceexcl. VAT

€2,084.77incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
105 mm
Outer Diameter
160 mm
Width
52 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
3.12 kg