SKF

SKF High precision angular contact bearing 7020 CE/P4ADGA

  • ERIKS:13198866
  • Manufacturer:7316575953249
Image 1
Save to list

€1,540.53/ pieceexcl. VAT

€1,864.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
48 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings