SKF

SKF High precision angular contact bearing 7020 ACDGC/P4A

  • ERIKS:11614603
  • Manufacturer:7316570293784
Image 1
Save to list

€793.53/ pieceexcl. VAT

€960.17incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
24 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
1.242 kg