SKF

SKF High precision angular contact bearing 7020 ACD/P4ATBTB

  • ERIKS:11614602
  • Manufacturer:7316577293558
Image 1
Save to list

€2,367.18/ pieceexcl. VAT

€2,864.29incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
72 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Back-to-back and tandem
Weight
3.726 kg