

€686.80/ pieceexcl. VAT
€831.03incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 1.191 kg |
€689.04/ pieceexcl. VAT
€833.74incl. VAT
Estimated delivery date - 10/11/2026