

€1,450.17/ pieceexcl. VAT
€1,754.71incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 48 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 2.382 kg |
€1,491.86/ pieceexcl. VAT
€1,805.15incl. VAT
Estimated delivery date - 10/11/2026