

€1,407.93/ pieceexcl. VAT
€1,703.60incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 48 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 2.382 kg |
€1,448.31/ pieceexcl. VAT
€1,752.46incl. VAT
Estimated delivery date - 10/11/2026