

€643.09/ pieceexcl. VAT
€778.14incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 1.137 kg |
€656.02/ pieceexcl. VAT
€793.78incl. VAT
Estimated delivery date - 10/11/2026