

€1,916.79/ pieceexcl. VAT
€2,319.32incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 72 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 3 bearings Tandem-O-arrangement |
€2,003.20/ pieceexcl. VAT
€2,423.87incl. VAT
Estimated delivery date - 10/11/2026