SKF

SKF High precision angular contact bearing 7017 CEGA/P4A

  • ERIKS:13198845
  • Manufacturer:7316572109977
Image 1
Save to list

€564.59/ pieceexcl. VAT

€683.15incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
85 mm
Outer Diameter
130 mm
Width
22 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing