

€1,142.81/ pieceexcl. VAT
€1,382.80incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 44 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Back-to-back |
Weight | 1.762 kg |