

€1,177.09/ pieceexcl. VAT
€1,424.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 44 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.762 kg |
€1,209.51/ pieceexcl. VAT
€1,463.51incl. VAT
Estimated delivery date - 10/11/2026