

€512.67/ pieceexcl. VAT
€620.33incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 22 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.842 kg |
€532.41/ pieceexcl. VAT
€644.22incl. VAT
Estimated delivery date - 10/11/2026