SKF

SKF High precision angular contact bearing 7016 CD/P4ADBA

  • ERIKS:11614588
  • Manufacturer:7316570064629
Image 1
Save to list

€1,020.36/ pieceexcl. VAT

€1,234.64incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
80 mm
Outer Diameter
125 mm
Width
44 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 bearings O arrangement
Weight
1.683 kg