SKF

SKF High precision angular contact bearing 7016 ACD/P4ATBTB

  • ERIKS:23759388
  • Manufacturer:7316577304414
Image 1
Save to list

€1,573.89/ pieceexcl. VAT

€1,904.41incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
80 mm
Outer Diameter
125 mm
Width
66 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 3 bearings Tandem-O-arrangement
Weight
2.525 kg