

€963.79/ pieceexcl. VAT
€1,166.19incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.233 kg |
€977.72/ pieceexcl. VAT
€1,183.04incl. VAT
Estimated delivery date - 10/11/2026