

€484.25/ pieceexcl. VAT
€585.94incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 20 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.617 kg |
€480.44/ pieceexcl. VAT
€581.33incl. VAT
Estimated delivery date - 10/11/2026