

€1,443.36/ pieceexcl. VAT
€1,746.47incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 60 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 3 bearings Tandem-O-arrangement |
€1,466.59/ pieceexcl. VAT
€1,774.57incl. VAT
Estimated delivery date - 10/11/2026