SKF

SKF High precision angular contact bearing 7014 CEGA/P4A

  • ERIKS:12675649
  • Manufacturer:7316572119488
Image 1
Save to list

€424.18/ pieceexcl. VAT

€513.26incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
70 mm
Outer Diameter
110 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing