SKF

SKF High precision angular contact bearing 7014 CD/P4ADGB

  • ERIKS:12174117
  • Manufacturer:7316576626722
Image 1
Save to list

€891.47/ pieceexcl. VAT

€1,078.68incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
70 mm
Outer Diameter
110 mm
Width
40 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
1.169 kg