

€865.51/ pieceexcl. VAT
€1,047.27incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 1.169 kg |
€928.54/ pieceexcl. VAT
€1,123.53incl. VAT
Estimated delivery date - 10/11/2026