

€434.86/ pieceexcl. VAT
€526.18incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 20 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.585 kg |
€454.45/ pieceexcl. VAT
€549.88incl. VAT
Estimated delivery date - 10/11/2026