

€772.77/ pieceexcl. VAT
€935.05incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.84 kg |
€797.90/ pieceexcl. VAT
€965.46incl. VAT
Estimated delivery date - 10/11/2026