

€1,192.01/ pieceexcl. VAT
€1,442.33incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 54 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Back-to-back and tandem |
Weight | 1.259 kg |