

€346.68/ pieceexcl. VAT
€419.48incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.395 kg |
€354.01/ pieceexcl. VAT
€428.35incl. VAT
Estimated delivery date - 10/11/2026