SKF

SKF High precision angular contact bearing 7012 ACEGA/P4A

  • ERIKS:13198780
  • Manufacturer:7316571547558
Image 1
Save to list

€350.57/ pieceexcl. VAT

€424.19incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACE
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
18 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing