SKF

SKF High precision angular contact bearing 7012 ACD/P4ADGB

  • ERIKS:12174109
  • Manufacturer:7316577304131
Image 1
Save to list

€710.68/ pieceexcl. VAT

€859.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
36 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.791 kg