SKF

SKF High precision angular contact bearing 7011 CEGB/P4A

  • ERIKS:13198777
  • Manufacturer:7316575991265
Image 1
Save to list

€328.26/ pieceexcl. VAT

€397.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
55 mm
Outer Diameter
90 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing