SKF

SKF High precision angular contact bearing 7011 CEGA/P4A

  • ERIKS:13198776
  • Manufacturer:7316572076828
Image 1
Save to list

€318.70/ pieceexcl. VAT

€385.63incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
55 mm
Outer Diameter
90 mm
Width
18 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing