

€300.51/ pieceexcl. VAT
€363.62incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.37 kg |
€311.88/ pieceexcl. VAT
€377.37incl. VAT
Estimated delivery date - 28/10/2026