

€550.05/ pieceexcl. VAT
€665.56incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 32 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.498 kg |
€598.43/ pieceexcl. VAT
€724.10incl. VAT
Estimated delivery date - 10/11/2026