

€848.43/ pieceexcl. VAT
€1,026.60incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 48 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Back-to-back and tandem |
Weight | 0.747 kg |