SKF

SKF High precision angular contact bearing 7010 ACD/P4ADBB

  • ERIKS:23223661
  • Manufacturer:7316570503753
Image 1
Save to list

€566.55/ pieceexcl. VAT

€685.53incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
50 mm
Outer Diameter
80 mm
Width
32 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 bearings O arrangement
Weight
0.498 kg