SKF

SKF High precision angular contact bearing 7009 CD/P4ADBB

  • ERIKS:11614553
  • Manufacturer:7316571129556
Image 1
Save to list

€506.66/ pieceexcl. VAT

€613.06incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Back-to-back
Weight
0.462 kg