SKF

SKF High precision angular contact bearing 7009 ACEGB/P4A

  • ERIKS:13198751
  • Manufacturer:7316575988210
Image 1
Save to list

€278.85/ pieceexcl. VAT

€337.41incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACE
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
16 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing