SKF

SKF High precision angular contact bearing 7009 ACD/P4ADGB

  • ERIKS:12174098
  • Manufacturer:7316576637216
Image 1
Save to list

€506.66/ pieceexcl. VAT

€613.06incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
32 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.462 kg