

€220.67/ pieceexcl. VAT
€267.01incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.188 kg |
€240.91/ pieceexcl. VAT
€291.50incl. VAT
Estimated delivery date - 10/11/2026