

€439.19/ pieceexcl. VAT
€531.42incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 30 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.376 kg |
€490.95/ pairexcl. VAT
€594.05incl. VAT
Estimated delivery date - 10/11/2026