SKF

SKF High precision angular contact bearing 7007 CEGA/P4A

  • ERIKS:23759317
  • Manufacturer:7316572060599
Image 1
Save to list

€238.69/ pieceexcl. VAT

€288.81incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing