SKF

SKF High precision angular contact bearing 7007 CE/HCP4ADGA

  • ERIKS:12527080
  • Manufacturer:7316571652917
Image 1
Save to list

€817.92/ setexcl. VAT

€989.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
14 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings