

€197.02/ pieceexcl. VAT
€238.39incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.15 kg |
€195.26/ pieceexcl. VAT
€236.26incl. VAT
Estimated delivery date - 10/11/2026