SKF

SKF High precision angular contact bearing 7007 CD/P4ADGB

  • ERIKS:12174094
  • Manufacturer:7316576625107
Image 1
Save to list

€403.91/ pieceexcl. VAT

€488.73incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CD
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
28 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.3 kg